Beli Oil Pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Oli Transmisi Mobil Spirax S2 G 90
    Mulai

    Rp269.900

    Shell Oli Transmisi Mobil Spirax S2 G 90
    Deskripsi:
    - Kualitas terbaik untuk pelumas gear box manual mesin mobil - High Quality API-GL 4 Oil for manual Transmission and gear sets Shell Spirax S2 G 90 is an automotive gear lubricant containing multifunctional additives required for mild extreme pressure conditions.
    atribut:
    • Packaging: Gallon
    • SAE Grade: 80W- 90
    • SNI License: Yes
    • SNI Number: SNI 7069.3:2016 No : 092/W/Pro/B/IV/2019
    • Volume (L): 4
  2. JTC Oil Pressure Tester
    Mulai

    Rp2.699.900

    JTC Oil Pressure Tester
    atribut:
    • Adapter Size: M 8x1.0,m 10x1.0, 1/4x18, 1/8x27, 3/8x18
    • Hose Length (mm): 600
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Mulai

    Rp73.900

    Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Deskripsi:
    Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.
    atribut:
    • SAE Grade: 15W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
  4. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp159.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  5. Hakkou Hanbai Oil Proof Pressure Hose
    Mulai

    Rp719.900

    Hakkou Hanbai Oil Proof Pressure Hose
    Deskripsi:
    -Has more excellent oil resistance than general vinyl chloride resin hoses.-Lightweight and easy to carry around.-Possible to cut items support.-Industrial piping for machine tools, molding machines, and factory equipment.
  6. Kennedy Oil High Pressure Grease Pump with Lid
    Mulai

    Rp5.799.900

    Kennedy Oil High Pressure Grease Pump with Lid
    Deskripsi:
    Lever Type LP12.5 Direct high pressure lubricating system with centre pump, metal dust cover/lid with integral stabiliser and fixing mechanism. Flexible delivery tube with offset nozzle. Suitable for medium greases. Discharge per stroke: 3.8cm3, Tube length: 375mm, Inlet on pump max: 260mm.
    atribut:
    • Discharge per Stroke: 3.8 cm3
    • Weight Each: 4.9Kg
    • Suction Tube Length: 375mm
    • Suitable for Containers: 12.5Kg Grease Pail
    • Capacity: 12.5L
    • Compatible Fluid: Grease
    • Part Number: KEN5400540K
    • Pump Type : Lever Pump
    • Size: 12.5kg
  7. monotaro General-Purpose Pressure Gauge (R / Vertical)
    Mulai

    Rp119.900

    monotaro General-Purpose Pressure Gauge (R / Vertical)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  8. NAGANO KEIKI Pressure Gauge
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)
    Rating:
    81% of 100
    (29)
    Mulai

    Rp159.900

    monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)
    Deskripsi:
    Produk ini juga sering disebut dengan oil filter wrench
    atribut:
    • Compatible Maker: Toyota
    • Diagonal (mm): 65
    • Compatible: TO-16, TO-13, NO -14, NO -12, HO-11, HO-12, SZO-10
    • Height (mm): 37
    • Outer Diameter d (mm): 71
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Shape: 14 angles
    • Subtense (mm): 64
  10. Koho Kosan Oil Pot Mad (With Thermometer)
    Mulai

    Rp469.900

    Koho Kosan Oil Pot Mad (With Thermometer)
    atribut:
    • Material: Polycarbonate (PC)
    • Total Length (mm): 106
    • Mounting Pitch (mm): 70
    • Screw Dimensions: M8 x 1.25
    • Specification: Screw type
    • Heat Resistant Temperature: 100degrees
  11. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  12. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  13. NOK Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  14. MUSASHI Oil Level Gauge
    Mulai

    Rp109.900

    MUSASHI Oil Level Gauge
    Deskripsi:
    -Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Type
    atribut:
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  15. monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    monotaro General-Purpose Pressure Gauge (G / Vertical / 60 phi)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • The Outer Diameter (Ø mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Dimension D (mm): 49.5
    • Dimension B (mm): 28.5
    • The connecting portion screw: G1 / 4
    • Accuracy (%): 2.5
    • Case Shape: Vertical collarless
    • Dimensions a (mm): 60.5
    • Dimensions c (mm): 11
    • Dimensions e (mm): 13
    • Measurement Fluid: Pneumatic, hydraulic, other
  16. monotaro Small Pressure Gauge (R / Vertical)
    Mulai

    Rp62.900

    monotaro Small Pressure Gauge (R / Vertical)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 40
    • The connecting portion screw: R1 / 8
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Case Shape: Vertical collarless
    • Thickness (mm): 24.5
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
  17. TEKIRO Kunci Oli Filter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp83.900

    TEKIRO Kunci Oli Filter
    Deskripsi:
    TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
  18. TEKIRO Kunci Oil Filter Mangkok
    Rating:
    20% of 100
    (1)
    Mulai

    Rp189.900

    TEKIRO Kunci Oil Filter Mangkok
    Deskripsi:
    Kunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Utk membuka atau mengencangkan filter oli mobil.64 mm : Avanza, CRV lama, CityKunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Utk membuka atau mengencangkan filter oli mobil.64 mm : Avanza, CRV lama, CityFungsi : Kunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Material : Steel
    atribut:
    • Dimension 2 (mm): 26
    • Dimension 3 (mm): 26
  19. MIGISHITA Multi Purpose Pressure Gauge Model B Stand Type
    Mulai

    Rp469.900

    MIGISHITA Multi Purpose Pressure Gauge Model B Stand Type
    Deskripsi:
    - The case and cover are electro deposition coating excellent as corrosion resistance.- Can be used any of 3 major fluids (air, oil, water).- JIS B 7505- 1 standard product.
    atribut:
    • Accuracy (%): ±1.6 FS
    • Case Shape: B
    • Connection size: G3/8B
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
Daftar Harga Oil Pressure Terbaru April 2026
Shell Oli Transmisi Mobil Spirax S2 G 90Rp269.900
JTC Oil Pressure TesterRp2.699.900
Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Rp73.900
monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Rp159.900
Hakkou Hanbai Oil Proof Pressure HoseRp719.900
Kennedy Oil High Pressure Grease Pump with LidRp5.799.900
monotaro General-Purpose Pressure Gauge (R / Vertical)Rp119.900
NAGANO KEIKI Pressure GaugeRp409.900
monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)Rp159.900
Koho Kosan Oil Pot Mad (With Thermometer)Rp469.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)